This product requires certification to purchase.

CCN 2 HAND SHOWER WAND MATTE BLACK

Speakman

Kubos™ CCN 2 HAND SHOWER WAND MATTE BLACK

  • Fast #
  • Part #SVS3023MBE2
  • Item #9767815
  • Manufacturer Part #VS-3023-MB-E2
5 out of 5 Customer Rating
Brand image
Speakman

Kubos™ CCN 2 HAND SHOWER WAND MATTE BLACK

  • Fast #
  • Part #SVS3023MBE2
  • Item #9767815
  • Manufacturer Part #VS-3023-MB-E2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Powerful, single-function spray setting
  • 44-individual, intense sprays
  • Durable, solid brass construction
  • Includes 5 foot metal hose
  • Shower arm and bracket not included.
  • Low Flow 2.0 GPM flow rate
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.26
Collection:
Kubos™
Color Finish Name:
Matte Black
Faucet Connection Size:
1/2 in
Hand Shower Diameter:
1
Hand Shower Flow Rate:
2.0
Height:
8-3/8
Hose Included:
Yes
Hose Length:
60
IAPMO Listed:
Yes
Length:
8-19/50
NSF:
NSF 61
NSF Certified:
Yes
Pause Control:
No
Proposition 65:
This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Single
Spray Type:
Spray
Type:
SVS3023MBE2
UPC:
671252167416
WaterSense Labeled:
Yes
Width:
1