CCN 2.5 1F H/SHWR *KUBOS CP
Kubos CCN 2.5 1F H/SHWR *KUBOS CP
Package Quantity Info:
Each: 1 Case: 20-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Powerful, single-function spray setting
- 44-individual, intense sprays
- Durable, solid brass construction
- Includes 5 foot metal hose
- 2.5 GPM flow rate
- Shower arm and bracket not included.
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Kubos
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Hose Included:
- No
- Hose Length:
- 60
- IAPMO Listed:
- Yes
- Length:
- 8-19/50
- NSF Certified:
- No
- Pause Control:
- No
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Type:
- Wand
- UPC:
- 671252133367
- WaterSense Labeled:
- No
- Width:
- 1