*CVR* KUBOS DIV SHWR VLV TRIM BN
Kubos *CVR* KUBOS DIV SHWR VLV TRIM BN
Package Quantity Info:
Each: 1 Case: 6 Pallet: 108-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible with CPV-P-DV Pressure Balance Diverter Valve
- Durable, solid metal handle
- Includes necessary mounting hardware
- Clean, modern design
- Perfectly coordinates with existing Kubos fixtures
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Kubos
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- Threaded
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 8-1/2
- IAPMO Listed:
- Yes
- Length:
- 3-3/10
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Trim
- Trim Only:
- Yes
- Type:
- Trim
- UPC:
- 671252127229
- WaterSense Labeled:
- No
- Width:
- 6-9/10