KUBOS MODERN TOWEL RACK
Kubos KUBOS MODERN TOWEL RACK
Package Quantity Info:
Each: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable, solid brass construction
- Minimalistic, modern design
- Mounting hardware included
- Corrosion-resistant finish
- Designed to hold up to 50 pounds of weight
- Coordinates with Kubos Collection
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Kubos
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 2-19/100
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 20-19/100
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Type:
- Towel Holder
- UPC:
- 671252122460
- Width:
- 9-5/8