This product requires certification to purchase.

KUBOS TOWEL BAR

Speakman

Kubos KUBOS TOWEL BAR

  • Fast #
  • Part #SSA2407BN
  • Item #7362374
  • Manufacturer Part #SA-2407-BN
5 out of 5 Customer Rating
Brand image
Speakman

Kubos KUBOS TOWEL BAR

  • Fast #
  • Part #SSA2407BN
  • Item #7362374
  • Manufacturer Part #SA-2407-BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Durable, solid brass construction
  • Minimalistic, modern design
  • Mounting hardware included
  • Corrosion-resistant finish
  • Designed to hold up to 50 pounds of weight
  • Coordinates with Kubos Collection
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
Kubos
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Height:
2-19/100
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
26-4/25
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Type:
Towel Holder
UPC:
671252122408
Width:
2-3/4