This product requires certification to purchase.

Single Function Full Showerhead in Polished Chrome

Speakman

Kubos™ Single Function Full Showerhead in Polished Chrome

  • Fast #
  • Part #SS3021E175
  • Item #7609241
  • Manufacturer Part #S-3021-E175
5 out of 5 Customer Rating
Brand image
Speakman

Kubos™ Single Function Full Showerhead in Polished Chrome

  • Fast #
  • Part #SS3021E175
  • Item #7609241
  • Manufacturer Part #S-3021-E175
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 336
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Equipped with over 50 individual sprays
  • Features spray adjusting any stream technology
  • Clean, modern design
  • WaterSense certified 1.75 gpm flow rate
  • Corrosion-resistant polished chrome finish
  • Coordinates with Kubos collection
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Kubos™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Shower Arm Mount
Height:
3-1/4
IAPMO Listed:
Yes
Length:
5-1/2
NSF Certified:
No
Shape:
Square
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Spray Type:
Full
UPC:
671252128042
WaterSense Labeled:
Yes
Width:
5