Single Handle Bathroom Sink Faucet in Polished Chrome
Kubos Single Handle Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Unique, square handle for precise activation.
- Solid, low-lead brass construction.
- WaterSense Certified 1.2 GPM Flow Rate.
- Beautiful, corrosion-resistant finishes.
- Coordinates with every Kubos Collection fixture.
-
Lead Law Compliant, Not Certified
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- ASME:
- No
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Kubos
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 9-15/16
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-1/4
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Compliant Not Certified
- Maximum Deck Thickness:
- 1-37/100
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 3-1/8
- Spout Reach:
- 4
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 671252124532
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 1-3/4