Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Kubos™ Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 108-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible with CPV-P-IS Pressure Balance Valve
- Durable, solid metal handle
- Includes necessary mounting hardware
- Clean, modern design
- Perfectly coordinates with existing Kubos fixtures
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Kubos™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 8-23/50
- Escutcheon Width:
- 6-89/100
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 671252127175
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No