SPEAKMAN KUBOS VS-3023-E15 HAND SHOWER WAND
Kubos™ SPEAKMAN KUBOS VS-3023-E15 HAND SHOWER WAND
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Powerful, single function spray setting
- 44 individual, intense sprays
- Durable solid brass construction
- Low flow 1.5 GPM flow rate
- Shower arm and bracket not included.
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Kubos™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hose Included:
- Yes
- Hose Length:
- 60
- Length:
- 8-19/50
- Pause Control:
- No
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Type:
- SVS3023E15
- UPC:
- 671252137723
- WaterSense Labeled:
- Yes