Tub Spout Pull-Up Diverter in Polished Chrome
Kubos Tub Spout Pull-Up Diverter in Polished Chrome
Package Quantity Info:
Each: 1 Case: 12 Pallet: 1056-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Square, modern design
- Durable metal construction
- Corrosion resistant finishes
- Easy installation
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Kubos
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Slip
- End Connections:
- Slip
- Height:
- 5-149/200 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 2-1/4 in
- Material:
- Zinc
- NSF Certified:
- No
- Spout Height:
- 2-1/2 in
- UPC:
- 671252127205
- WaterSense Labeled:
- No
- Width:
- 2-37/1000 in