This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Speakman

Kubos™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SSB2421
  • Item #7362428
  • Manufacturer Part #SB-2421
5 out of 5 Customer Rating
Brand image
Speakman

Kubos™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SSB2421
  • Item #7362428
  • Manufacturer Part #SB-2421
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Modern, minimalistic design
  • Durable, low-lead brass construction
  • WaterSense Certified 1.2 GPM Flow Rate
  • Enduring, corrosion-resistant finishes
  • Coordinates with every Kubos Collection fixture
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
No
ASME:
No
Application:
Commercial
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Kubos™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
4-7/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
4-3/4 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
6 in
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
3-13/16 in
Spout Reach:
4-3/8 in
Spout Type:
Fixed
Trim Only:
No
UL Listed:
No
UPC:
671252123634
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
14-1/2 in