This product requires certification to purchase.

Universal Shower Valve Trim in Brushed Nickel

Speakman

Kubos™ Universal Shower Valve Trim in Brushed Nickel

  • Fast #
  • Part #SCPT1300UNIBN
  • Item #4859765
  • Manufacturer Part #CPT-1300-UNI-BN
5 out of 5 Customer Rating
Brand image
Speakman

Kubos™ Universal Shower Valve Trim in Brushed Nickel

  • Fast #
  • Part #SCPT1300UNIBN
  • Item #4859765
  • Manufacturer Part #CPT-1300-UNI-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Designed to effortlessly retrofit to competitor valves
  • Shower valve models include: Kohler® Rite-Temp® K-304-KS, Moen® PosiTemp® 62370, Delta® R10000-UNWS, and Symmons® 46-2-X-BODY Temptrol® valve
  • Available in a Polished Chrome or Brushed Nickel finish
  • Includes all mounting hardware for easy installation
  • Same quality grade as used in hotels
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
ASME A112.18.1
Application:
Commercial
CSA Certified:
CSA B125.1
Collection:
Kubos™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
7-1/4
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shower Arm Reach:
7
Trim Only:
Yes
UPC:
671252104923
Valve Trim Type:
Pressure Balancing