VECTOR WIDESPREAD FCT-LEVER PC
Kubos VECTOR WIDESPREAD FCT-LEVER PC
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in CAPick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available in CAShipping Not AvailableNot available in CA
-
This product cannot be sold in CA due to non-compliance with state or federal regulations.
Product Details
Product Details
- Required diverter valve not included
- For use with Speakman Pressure Balancing or Thermostatic Diverter Valves in three connection types
- Valve connection types: Sweat and Thread, PEX F1960 Cold-Expansion, or PEX F1807
- Includes valve trim, anystream shower head, shower arm and flange
- 2.5 GPM shower head
- Easily installs into standard U.S. plumbing connections
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Kubos
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Multi
- Trim Only:
- No
- Type:
- SSB2721
- UPC:
- 671252147623
- WaterSense Labeled:
- No