This product requires certification to purchase.

Wall Toilet Tissue Holder in Polished Chrome

Speakman

Kubos™ Wall Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #SSA2405
  • Item #7362417
  • Manufacturer Part #SA-2405
3.7 out of 5 Customer Rating
Brand image
Speakman

Kubos™ Wall Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #SSA2405
  • Item #7362417
  • Manufacturer Part #SA-2405
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable, solid brass construction
  • Minimalistic, modern design
  • Mounting hardware included
  • Corrosion-resistant finish
  • Designed to hold up to 50 pounds of weight
  • Coordinates with Kubos Collection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-3/16 in
Base Plate Width:
2-3/16 in
CARB OTC LEED Compliant:
No
Collection:
Kubos™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed:
No
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Pivoting:
No
Projection:
4-3/16 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
671252122576
Width:
6 in