1 in. Brass FNPT Stay Open Ball Valve with Lever Handle
Lifesaver® 1 in. Brass FNPT Stay Open Ball Valve with Lever Handle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1" Stay-open ball valve
- Brass construction
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Application:
- Commercial
- CSA Certified:
- No
- Collection:
- Lifesaver®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Plated
- End Connection 1:
- Threaded
- End Connection 2:
- FNPT
- End Connections:
- Threaded x FNPT
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Size 3:
- 1
- Fitting Sizes:
- 1 in
- Handle Type:
- Pull
- Height:
- 5-1/4
- IAPMO Listed:
- No
- Installation Type:
- Inline
- Length:
- 5-69/100
- Material:
- Brass, Plastic
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Ball Valve
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 671252001093
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 2
- Width:
- 3-3/8