1/2 in. Stainless Steel Stay Open Ball Valve with Push Handle in Polished Chrome
Lifesaver® 1/2 in. Stainless Steel Stay Open Ball Valve with Push Handle in Polished Chrome
Package Quantity Info:
Each: 1 Pallet: 540-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/2" Stay-open ball valve
- Brass construction
- Includes push handle
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Application:
- Commercial
- CSA Certified:
- No
- Collection:
- Lifesaver®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Threaded
- End Connection 2:
- FNPT
- End Connections:
- Threaded x FNPT
- Handle Type:
- Lever
- Height:
- 6-37/100 in
- IAPMO Listed:
- No
- Installation Type:
- Inline
- Length:
- 3-53/100 in
- Material:
- Brass, Stainless Steel
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Ball Valve
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 671252022760
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 1 lb
- Width:
- 4-1/2 in