*CVR* STAY OPEN SS BV 1 FEM I
Lifesaver® *CVR* STAY OPEN SS BV 1 FEM I
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Stainless Steel Construction
- Includes stainless steel triangular pull rod
- 1" Stay-open ball valve
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Application:
- Commercial
- CSA Certified:
- No
- Collection:
- Lifesaver®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Included:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- FNPT
- End Connections:
- Threaded x FNPT
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1 in
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1 in
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Pull
- Height:
- 5-1/4 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Inline
- Length:
- 5-69/100 in
- Material:
- Stainless Steel, Plastic
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Ball Valve
- Scald Guard:
- No
- Style:
- Industrial
- Trim Only:
- No
- Type:
- SSE911SS
- UL Listed:
- No
- Valve Type:
- Ball Valve
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.1 lb
- Width:
- 3-3/8 in