Long Perfect Valve for All Faucets
Long Perfect Valve for All Faucets
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 72 In. white vinyl reinforced hose
Specifications
- ASME:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- All Faucets
- CSA Certified:
- No
- Cartridge Type:
- Quarter Turn Ceramic
- GSA Approved:
- No
- Height:
- 3-3/5
- IAPMO Listed:
- No
- Material:
- Ceramic
- NSF Certified:
- No
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 671252014420
- WaterSense Labeled:
- No
- Width:
- 4/5