Two Handle Widespread Bathroom Sink Faucet in Matte Black
Lucid Two Handle Widespread Bathroom Sink Faucet in Matte Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OHPick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available in OHShipping Not AvailableNot available in OH
-
This product cannot be sold in OH due to non-compliance with state or federal regulations.
Product Details
Product Details
- Matte Black finish delivers a rich, sophisticated look; also available in Polished Chrome
- Take the luxury throughout your bathroom - coordinating fixtures are available for the shower, as well as towel bars, robe hooks and more
- High arc spout provides plenty of room for hand washing
- Gentle curves, crisscrossing lines and soft squared angles create a signature look
- Made of high-quality, durable materials and backed by a three year finish warranty
- Crafted using the finest materials and finishing processes
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61, ANSI 372
- Application:
- Commercial
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Lucid
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Depth:
- 7-5/16
- Drain Included:
- Yes
- Faucet Center Size:
- 6 in - 12 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-11/16
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Maximum Deck Thickness:
- 1-969/1000
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 10-187/500
- Spout Reach:
- 5-187/250
- Stream Type:
- Aerated
- Supply Lines Included:
- No
- Trim Only:
- No
- UPC:
- 671252160745
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 14-28/125