Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Lucid Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Polished Chrome finish delivers a brilliant reflective shine; also available in Matte Black
- Take the luxury throughout your bathroom - coordinating fixtures are available for the shower, as well as towel bars, robe hooks and more
- High arc spout provides plenty of room for hand washing
- Gentle curves, crisscrossing lines and soft squared angles create a signature look
- Made of high-quality, durable materials and backed by a three year finish warranty
- Crafted using the finest materials and finishing processes
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61, ANSI 372
- Application:
- Commercial
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic
- Collection:
- Lucid
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 7-5/16
- Drain Included:
- Yes
- Faucet Center Size:
- 6 in - 12 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-11/16
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 7-283/1000
- Maximum Deck Thickness:
- 1-969/1000
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 10-187/500
- Spout Reach:
- 5-187/250
- Spout Type:
- High Arc
- Stream Type:
- Aerated
- Supply Lines Included:
- No
- Trim Only:
- No
- UPC:
- 671252160738
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 14-28/125