Single Function Showerhead in Matte Black
Lura Single Function Showerhead in Matte Black
Package Quantity Info:
Each: 1 Case: 5 Pallet: 90-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1.75 gpm flow rate
- Designed to be installed on either a shower arm, ceiling arm or shower flush mount system (each sold separately)
- Matte black finish is backed by a limited lifetime warranty
- Sleek square design adds a minimalistic and serene style to the bath
- Durable solid brass construction
- Coordinates with a full collection of Lura faucets and accessories
- 1/2 in -14 NPTF female inlet
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Collection:
- Lura
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 14-469/500
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Shower Arm Mount
- Height:
- 1-93/100
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shape:
- Square
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UPC:
- 671252155710
- WaterSense Labeled:
- No