15IN. RAIN SHOWER 1.75GPM PC
Lura 15IN. RAIN SHOWER 1.75GPM PC
Package Quantity Info:
Each: 1 Case: 5 Pallet: 90-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1.75 GPM flow rate
- Designed to be installed on either a shower arm, ceiling arm or shower flush mount system (each sold separately)
- Polished Chrome finish is backed by a Limited Lifetime warranty
- Sleek square design adds a minimalistic and serene style to the bath
- Durable solid brass construction
- Coordinates with a full collection of Lura faucets and accessories
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Lura
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 14-469/500 in
- Faucet Connection Size:
- 1/2 in
- Height:
- 1-93/100 in
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 671252155536
- WaterSense Labeled:
- Yes