This product requires certification to purchase.

KUBOS 8 RAIN SHW 1.75 GPM MB

Speakman

Lura KUBOS 8 RAIN SHW 1.75 GPM MB

  • Fast #
  • Part #SCPT1123BBZ
  • Item #7948367
  • Manufacturer Part #CPT-1123-BBZ
5 out of 5 Customer Rating
Brand image
Speakman

Lura KUBOS 8 RAIN SHW 1.75 GPM MB

  • Fast #
  • Part #SCPT1123BBZ
  • Item #7948367
  • Manufacturer Part #CPT-1123-BBZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 384
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For use with CPV-TV two-way transfer valve (sold separately)
  • Includes trim plate and lever handle
  • Valve Not Included
  • Durable metal construction
  • Mounting hardware included
  • Coordinates with a full collection of Lura faucets and accessories
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Lura
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
Faucet Connection:
Threaded
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
2-7/25
IAPMO Listed:
Yes
Length:
5-43/100
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
Yes
Type:
SS2763MBE175
UPC:
671252138478
WaterSense Labeled:
No
Width:
1/5