KUBOS HAND 1.5 BN
Lura KUBOS HAND 1.5 BN
Package Quantity Info:
Each: 1 Case: 40 Pallet: 1350-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 6 In. length
- Durable solid brass construction
- 1/2" NPTM inlet & outlet
- Ceiling-mount installation
- Limited lifetime warranty
- Coordinates with a full collection of Lura faucets and accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- CSA Certified:
- No
- Collection:
- Lura
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Hose Included:
- No
- IAPMO Listed:
- No
- Length:
- 6
- NSF Certified:
- No
- Pause Control:
- No
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Type:
- SVS5001BNE15
- UPC:
- 671252136252
- WaterSense Labeled:
- No