LURA PPR HOLDER PHONE SHELF MB
Lura LURA PPR HOLDER PHONE SHELF MB
Package Quantity Info:
Each: 1 Case: 8 Pallet: 384-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for use in conjunction with the Lura Paper Holder, SA-2505 (sold separately)
- Flat surface holds a phone, keys or extra roll of toilet paper
- Easy to install
- Durable metal construction
- Mounting hardware included
- Matte Black finish is backed by a Limited Lifetime warranty
- Coordinates with a full collection of Lura faucets and accessories
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- No
- Collection:
- Lura
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 4-13/100 in
- Installation Type:
- Inline
- Length:
- 7-9/100 in
- Material:
- Stainless Steel
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 671252157394
- Width:
- 3-43/50 in