This product requires certification to purchase.

LURA PPR HOLDER PHONE SHELFBBZ

Speakman

Lura LURA PPR HOLDER PHONE SHELFBBZ

  • Fast #
  • Part #SSA251BBZ
  • Item #8979379
  • Manufacturer Part #SA-251-BBZ
4.9 out of 5 Customer Rating
Brand image
Speakman

Lura LURA PPR HOLDER PHONE SHELFBBZ

  • Fast #
  • Part #SSA251BBZ
  • Item #8979379
  • Manufacturer Part #SA-251-BBZ
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 8 Pallet: 384
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for use in conjunction with the Lura Paper Holder, SA-2505 (sold separately)
  • Flat surface holds a phone, keys or extra roll of toilet paper
  • Easy to install
  • Durable metal construction
  • Mounting hardware included
  • Brushed Bronze finish is backed by a Limited Lifetime warranty
  • Coordinates with a full collection of Lura faucets and accessories
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
No
Collection:
Lura
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
Height:
4-13/100 in
Installation Type:
Inline
Length:
7-9/100 in
Material:
Stainless Steel
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
671252157387
Width:
3-43/50 in