Single Function Showerhead in Matte Black
Lura® Single Function Showerhead in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Coordinates with a full collection of Lura® faucets and accessories
- Crafted in partnership with award winning designer Clodagh, the Lura® 15 in rain showerhead brings a clean, minimalist look to the bath and an exhilarating experience to the shower
- It features dozens of full coverage sprays for fully immersive water delivery in a sleek and stylish package
- Designed to be installed on either a shower arm, ceiling arm or shower flush mount system (each sold separately)
- Durable solid brass construction
- Matte black finish is backed by a limited lifetime warranty
- Sleek square design adds a minimalistic and serene style to the bath
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Lura®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-15/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Ceiling Mount, Wall Mount
- Height:
- 14-15/16 in
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shape:
- Square
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 671252167195
- Width:
- 14-15/16 in