SUPPLY EL & HAND SHWR HOLDER MB
Lura SUPPLY EL & HAND SHWR HOLDER MB
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1152-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The ideal way to house your Lura Hand Shower Wand and Hose (sold separately)
- Matte Black finish is backed by a Limited Lifetime warranty
- Integrated bracket creates less clutter in the bathroom by eliminating the need to install a separate bracket & supply ell
- Durable metal construction
- Mounting hardware included
- Coordinates with a full collection of Lura faucets and accessories
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Collection:
- Lura
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Hardware Included:
- Yes
- Height:
- 2-1/4
- Installation Type:
- Wall Mount
- Length:
- 3-3/8
- Material:
- Zinc
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Type:
- SVS159MB
- UPC:
- 671252157424
- Width:
- 2-1/4