Two Handle Wall Mount Widespread Bathroom Sink Faucet in Brushed Bronze
Lura Two Handle Wall Mount Widespread Bathroom Sink Faucet in Brushed Bronze
Package Quantity Info:
Each: 1 Case: 3 Pallet: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Modern, minimalistic spout
- Industrial inspired platform lever handles
- WaterSense Certified 1.2 GPM flow rate
- Durable, low-lead brass construction
- Compatible with both vessel and traditional bathroom sinks
- Coordinates with a full collection of Lura faucets and accessories
- Drain included
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- Bathroom Faucet Type:
- Wall Mount, Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Lura
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 2-41/50
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 2-3/4
- Spout Reach:
- 1-63/100
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 671252140181
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Width:
- 14