This product requires certification to purchase.

Brass Handle in Polished Chrome

Speakman

Mark II Brass Handle in Polished Chrome

  • Fast #
  • Part #SRPG040296PC
  • Item #3633949
  • Manufacturer Part #RPG04-0296-PC
4.4 out of 5 Customer Rating
Brand image
Speakman

Mark II Brass Handle in Polished Chrome

  • Fast #
  • Part #SRPG040296PC
  • Item #3633949
  • Manufacturer Part #RPG04-0296-PC
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Speakman genuine Part
  • Replacement lever handle
  • Fits Speakman Royal (SR-1XXX) and the Regency (SM-1XXX) Mark II shower valves
  • Includes 1 handle
  • Made of Brass
  • 1 Year Limited Warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Mark II
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
Origin:
Global
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
671252045219
WaterSense Labeled:
No