*CVR* CCY 1.75 NAPA H/SHWR PC
Napa™ *CVR* CCY 1.75 NAPA H/SHWR PC
Product Details
Product Details
- Equipped with over 50 individual sprays
- Features spray adjusting Anystream technology
- European-inspired design
- WaterSense Certified 1.75 GPM flow rate
- Corrosion-resistant polished chrome finish
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Napa™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Hand Shower Diameter:
- 3-1/2
- Hand Shower Flow Rate:
- 1.75
- Height:
- 2-3/10
- Hose Included:
- No
- Hose Length:
- 60
- IAPMO Listed:
- Yes
- Length:
- 9-1/2
- NSF Certified:
- No
- Pause Control:
- No
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Type:
- Handshower
- UPC:
- 671252128349
- WaterSense Labeled:
- Yes
- Width:
- 3-1/2