California Energy Commission Not Registered 5 Jet Hand Held Showerhead With MASG Polished Brass 2.5
Napa™ Collection California Energy Commission Not Registered 5 Jet Hand Held Showerhead With MASG Polished Brass 2.5
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJPick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available in NJShipping Not AvailableNot available in NJ
-
This product cannot be sold in NJ due to non-compliance with state or federal regulations.
Product Details
Product Details
- Equipped with over 50 individual sprays
- Features spray adjusting Anystream technology
- European-inspired design
- Available in 2.5, 2.0 or 1.75 GPM flow rates
- Corrosion-resistant polished brass finish
Specifications
- ADA Compliant:
- No
- ASME:
- Yes
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Napa™ Collection
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 2-3/10
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Ceiling Mount
- Hand Shower Flow Rate:
- 2.5
- Hose Included:
- Yes
- Hose Length:
- 61
- IAPMO Listed:
- No
- Length:
- 9-1/5
- Pause Control:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Type:
- SVS2007PB
- UPC:
- 671252083884
- WaterSense Labeled:
- No
- Width:
- 3-1/2