This product requires certification to purchase.

Massage Slider Shower System in Brushed Nickel

Speakman

Napa™ Massage Slider Shower System in Brushed Nickel

  • Fast #
  • Part #SVS122007BN
  • Item #4147951
  • Manufacturer Part #VS-122007-BN
4.8 out of 5 Customer Rating
Brand image
Speakman

Napa™ Massage Slider Shower System in Brushed Nickel

  • Fast #
  • Part #SVS122007BN
  • Item #4147951
  • Manufacturer Part #VS-122007-BN
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Equipped with the Napa fixed & handheld shower head
  • Features over 100 customizable sprays
  • Includes sturdy, ADA slide bar
  • 2.5 GPM flow rate
  • Unique, transitional design
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
No
Collection:
Napa™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Hand Shower Diameter:
3-1/2
Hand Shower Flow Rate:
2.5
Height:
6-1/3
Hose Included:
No
Hose Length:
61
IAPMO Listed:
No
Length:
26
NSF Certified:
No
Pause Control:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Multi
Spray Type:
Flood, Massage, Rain
UPC:
671252082610
WaterSense Labeled:
No
Width:
9-1/4