Multi Function Hand Shower in Polished Chrome
Napa™ Multi Function Hand Shower in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Equipped with over 50 individual sprays
- Features spray adjusting Anystream technology
- European-inspired design
- Available in 2.5, 2.0 or 1.75 GPM flow rates
- Corrosion-resistant polished chrome finish
- Same quality grade used in hotels
Specifications
- ADA Compliant:
- No
- ASME:
- Yes
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Napa™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-5/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Ceiling Mount
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 9-3/16 in
- Hose Included:
- Yes
- Hose Length:
- 61 in
- IAPMO Listed:
- No
- Length:
- 9-1/5 in
- Pause Control:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- UPC:
- 671252083907
- WaterSense Labeled:
- No
- Width:
- 3-1/2 in