Multi Function Hand Shower in Polished Chrome
Napa™ Multi Function Hand Shower in Polished Chrome
Product Details
Product Details
- Includes Napa™ fixed and Napa™ hand shower heads for a 2 in 1 shower experience
- Equipped with Anystream® 360° technology to deliver versatile, blissful streams
- Easy to use diverter switch allows effortless interchangeability between fixtures
- Includes 60 in. metal hose and mounting bracket
- Easily installs into standard U.S. plumbing systems
- Same quality grade as used in hotels
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- No
- Collection:
- Napa™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Bar Mount
- Hand Shower Diameter:
- 3-1/2
- Hand Shower Flow Rate:
- 2.5
- Handle Type:
- T-handle
- Hose Included:
- No
- Hose Length:
- 61
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pause Control:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Spray Type:
- Flood, Massage, Rain
- UPC:
- 671252098918
- WaterSense Labeled:
- No