Slide Bar Shower Combination in Polished Chrome
Napa™ Slide Bar Shower Combination in Polished Chrome
Product Details
Product Details
- Equipped with the Napa fixed & handheld shower head
- Features over 100 customizable sprays
- Includes sturdy, ADA slide bar
- 2.5 GPM flow rate
- Unique, transitional design
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- No
- Collection:
- Napa™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Bar Mount
- Hand Shower Diameter:
- 3-1/2
- Hand Shower Flow Rate:
- 2.5
- Hose Included:
- No
- Hose Length:
- 61
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pause Control:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Spray Type:
- Flood, Massage, Rain
- UPC:
- 671252082603
- WaterSense Labeled:
- No