*CVR* NEO TWL BAR MB
Neo™ *CVR* NEO TWL BAR MB
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable, solid brass construction
- Mounting hardware included
- Modern design
- 24-inches wide
- Designed to hold up to 50 pounds of weight
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- CSA Certified:
- No
- Collection:
- Neo™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 2-9/50
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 25-4/5
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Type:
- Towel Holder
- UPC:
- 671252111891
- Width:
- 2-4/5