1-1/4X24 G/BAR CP
Neo™ 1-1/4X24 G/BAR CP
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Features a durable, stainless steel construction that meets ADA standards
- Effortlessly and securely installs at any desired height or angle
- Includes all necessary mounting hardware
- Available in Polished Chrome or Brushed Nickel finishes
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- ASME:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Capacity:
- 50 lbs
- Collection:
- Neo™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 3
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 27
- Material:
- Stainless Steel
- Mount Type:
- Wall
- NSF Certified:
- No
- Type:
- Grab Bar
- UPC:
- 671252103506
- Weight Capacity:
- 50
- Width:
- 2-3/4