1-1/2 in. Shower Arm & Flange in Polished Nickel
Neo™ 1-1/2 in. Shower Arm & Flange in Polished Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Includes shower arm and flange
- Wall-mounted installation
- 7 in. length
- 1/2 in. NPTM inlet & outlet
- Sold brass construction
- Coordinates with shower head, faucets, and accessories in Neo Collection
Specifications
- ADA Compliant:
- No
- ASME:
- No
- Collection:
- Neo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 6-15/16
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 671252092145
- Width:
- 1-1/2