1.2 GPM FAUCET AERATOR
Neo™ 1.2 GPM FAUCET AERATOR
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Neo™ Collection ADA Hand Shower and Tub Package for a complete, cohesive shower design
- Includes Neo™ Anystream® Hand Shower equipped with Anystream® technology to deliver versatile sprays
- Pressure balance diverter valve regulates water temperature and pressure
- Includes slide bar, and metal constructed diverter tub spout
- Includes 60 in. metal hose and shower elbow
- Easily installs into standard U.S. plumbing connections
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Neo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5-3/4 in
- Diameter:
- 4-29/64 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount
- Height:
- 53 in
- IAPMO Listed:
- Yes
- Length:
- 7 in
- NSF Certified:
- No
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Combination, Full, Massage
- UPC:
- 671252147388
- WaterSense Labeled:
- No
- Width:
- 5-1/2 in