This product requires certification to purchase.

2.5 gpm Hand Shower Tub System in Polished Chrome

Speakman

Neo™ 2.5 gpm Hand Shower Tub System in Polished Chrome

  • Fast #
  • Part #SSM1450P
  • Item #4323012
  • Manufacturer Part #SM-1450-P
3.2 out of 5 Customer Rating
Brand image
Speakman

Neo™ 2.5 gpm Hand Shower Tub System in Polished Chrome

  • Fast #
  • Part #SSM1450P
  • Item #4323012
  • Manufacturer Part #SM-1450-P
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Neo Collection ADA Hand Shower and Tub Package for a complete, cohesive shower design
  • Includes Neo Anystream® Hand Shower equipped with Anystream® technology to deliver versatile sprays
  • Pressure balance diverter valve regulates water temperature and pressure
  • Includes slide bar and metal constructed tub spout
  • Includes 60 in. metal hose and shower elbow
  • Features an ADA compliant pause/trickle adapter
  • Fits standard USA plumbing connections
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASSE Standards:
ASSE 1016
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Pressure Balance
Collection:
Neo™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPT, Solder, Sweat
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Three Handle
Product Type:
Faucet
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spout Type:
Diverter
Spray Type:
Combination, Full, Massage
Trim Only:
Yes
WaterSense Labeled:
No