This product requires certification to purchase.

Multi Function Hand Shower in Matte Black

Speakman

Neo™ Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #SVS3010MB
  • Item #7846212
  • Manufacturer Part #VS-3010-MB
3.7 out of 5 Customer Rating
Brand image
Speakman

Neo™ Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #SVS3010MB
  • Item #7846212
  • Manufacturer Part #VS-3010-MB
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 8 Pallet: 288
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Equipped with over 50 individual sprays
  • Features spray adjusting Anystream technology
  • Clean, modern design
  • Available in 2.5, 2.0 or 1.75 GPM flow rates
  • Corrosion-resistant matte black finish
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Neo™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-1/4
Faucet Connection Size:
1/2 in
GSA Approved:
No
Hand Shower Diameter:
4
Hand Shower Flow Rate:
2.5
Height:
9-23/50
Hose Included:
Yes
Hose Length:
60
IAPMO Listed:
Yes
Length:
4
NSF Certified:
No
Pause Control:
No
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Multi
UL Listed:
No
UPC:
671252117947
WaterSense Labeled:
Yes
Width:
4-9/20