5-3/4 in. Tub Spout in Matte Black
Neo™ 5-3/4 in. Tub Spout in Matte Black
Package Quantity Info:
Each: 1 Case: 12 Pallet: 768-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Solid metal construction
- 1/2 in slip-fit connection
- 5.75-inches in length
- Highly resilient, corrosion resistant finish
- Coordinates with Neo Collection fixtures
- Meets the ASME A112.18.1/CSA B125.1 standard
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Neo™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- End Connection 1:
- Slip
- End Connections:
- Slip
- Height:
- 2-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Zinc
- NSF Certified:
- No
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 2-1/2 in
- Spout Type:
- Rigid
- Type:
- SSA2710
- UPC:
- 671252117961
- Width:
- 2-1/2 in