6-47/50 in. Brass and Metal Shower Arm in Matte Black
Neo™ 6-47/50 in. Brass and Metal Shower Arm in Matte Black
Package Quantity Info:
Each: 1 Case: 40 Pallet: 2000-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes shower arm and flange
- Wall-mounted installation
- 7 in. length
- 1/2 in. NPTM inlet & outlet
- Sold brass construction
- Coordinates with shower head, faucets, and accessories in Neo Collection
Specifications
- ADA Compliant:
- No
- ASME:
- No
- Application:
- Residential
- CSA Certified:
- No
- Collection:
- Neo™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Shower Arm
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-47/50
- Material:
- Brass, Metal
- NSF Certified:
- No
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 3-47/50
- UPC:
- 671252117954
- Width:
- 1-1/2