This product requires certification to purchase.

7 in. Shower Arm and Flange Brushed Nickel

Speakman

Neo™ 7 in. Shower Arm and Flange Brushed Nickel

  • Fast #
  • Part #SS2540BN
  • Item #4148000
  • Manufacturer Part #S-2540-BN
5 out of 5 Customer Rating
Brand image
Speakman

Neo™ 7 in. Shower Arm and Flange Brushed Nickel

  • Fast #
  • Part #SS2540BN
  • Item #4148000
  • Manufacturer Part #S-2540-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Modern design
  • Brass Construction
  • ½" NPTM inlet and outlet
  • Plated finish protects against corrosion
  • Coordinates with shower head, faucets, and accessories in Neo Collection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
No
CSA Certified:
No
Collection:
Neo™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6-15/16
End Connection 1:
Threaded
End Connections:
Threaded
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
6-47/50
Material:
Brass, Metal
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
671252084409
Width:
1-1/2