This product requires certification to purchase.

7 in. Shower Arm and Flange in Oil Rubbed Bronze

Speakman

Neo™ 7 in. Shower Arm and Flange in Oil Rubbed Bronze

  • Fast #
  • Part #SS2540ORB
  • Item #7803425
  • Manufacturer Part #S-2540-ORB
5 out of 5 Customer Rating
Brand image
Speakman

Neo™ 7 in. Shower Arm and Flange in Oil Rubbed Bronze

  • Fast #
  • Part #SS2540ORB
  • Item #7803425
  • Manufacturer Part #S-2540-ORB
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Includes shower arm and flange
  • Wall-mounted installation
  • 7 in. length
  • 1/2 in. NPTM inlet & outlet
  • Sold brass construction
  • Coordinates with shower head, faucets, and accessories in Neo Collection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
No
Application:
Commercial
CSA Certified:
No
Collection:
Neo™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
2-1/4
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7
Material:
Brass, Metal
NSF Certified:
No
UL Listed:
No
UPC:
671252110283
WaterSense Labeled:
No
Width:
1-1/2