Single Function Showerhead in Matte Black
Neo™ Single Function Showerhead in Matte Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable, solid brass construction
- 105, full-coverage sprays
- 1.75 gpm (6.6 lpm) flow rate
- Modern, circular design
- Available in polished chrome, brushed nickel & matte black finishes
- 1/2 in. NPT inlet
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Neo™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 7-7/8
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Shower Arm Mount
- Height:
- 2-3/5
- IAPMO Listed:
- Yes
- Length:
- 7-22/25
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UPC:
- 671252149382
- WaterSense Labeled:
- Yes
- Width:
- 7-22/25