CCN 2 MULTI-FUNCTION SHOWER HEAD BRUSHED BRONZE
Neo™ CCN 2 MULTI-FUNCTION SHOWER HEAD BRUSHED BRONZE
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Equipped with over 50 individual sprays
- Features spray adjusting Anystream technology
- Clean, modern design
- 2.5 GPM flow rate
- Corrosion-resistant Polished Chrome finish
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.8
- Collection:
- Neo™
- Color Finish Name:
- Brushed Bronze
- Faucet Connection Size:
- 1/2 in
- Height:
- 3-13/100 in
- IAPMO Listed:
- Yes
- Length:
- 6 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Intense, Massage, Combination
- UPC:
- 671252123184
- WaterSense Labeled:
- Yes
- Width:
- 5-1/2 in