CCN 2.5 RAIN SHOWER HEAD BRUSHED BRONZE
Neo™ CCN 2.5 RAIN SHOWER HEAD BRUSHED BRONZE
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable, solid brass construction
- 105, full-coverage sprays
- 2.5 GPM Flow Rate
- Modern, circular design
- Brushed Bronze finish
- 1/2 in. NPT Inlet
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.5
- Collection:
- Neo™
- Color Finish Name:
- Brushed Bronze
- Faucet Connection Size:
- 1/2 in
- Height:
- 2-3/5 in
- IAPMO Listed:
- Yes
- Length:
- 7-22/25 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UPC:
- 671252134395
- WaterSense Labeled:
- No
- Width:
- 7-22/25 in