This product requires certification to purchase.

Double Robe Adjustable Hook in Matte Black

Speakman

Neo™ Double Robe Adjustable Hook in Matte Black

  • Fast #
  • Part #SSA1008MB
  • Item #7948493
  • Manufacturer Part #SA-1008-MB
5 out of 5 Customer Rating
Brand image
Speakman

Neo™ Double Robe Adjustable Hook in Matte Black

  • Fast #
  • Part #SSA1008MB
  • Item #7948493
  • Manufacturer Part #SA-1008-MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 1260
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid metal construction
  • Two customizable prongs
  • 1 yr warranty
  • Each hook holds up to 38 lb of weight
  • Coordinates with the Neo Collection
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
Base Plate Height:
2-3/16 in
Base Plate Width:
2-3/16 in
CSA Certified:
No
Collection:
Neo™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-1/2 in
Height:
3-3/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
4-63/100 in
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
2
Projection:
3-1/2 in
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
671252118012
Width:
2-3/16 in